Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Low Voltage AC/DC Power Pack 6V/12V - 2 A - Includes Power Supply
SCI_ED

Catalog No. S02906 Shop All Eisco Products
Change view
Click to view available options
Voltage:
6 V
Catalog No. Voltage
S02906 6 V
1 options

Catalog No. S02906

Supplier: Eisco™ PH0971DCAC

Only null left
Add to Cart
Add to Cart

Eisco Labs Low Voltage AC/DC Power Pack, offering 6V/12V at 2A, includes a power supply for versatile energy needs. Ideal for educational and experimental setups, ensuring reliable performance and safety.

  • Simple AC/ DC power pack gives an output of 6/12V AC, DC selectable by convenient switches
  • Ideal for Ray boxes, DC motor experiments, Optical benches and Hartley optical discs
  • Capacity 2 Amp
  • Measures 5.25 in. wide, 5 in. long, and 3.5 in. tall
  • Includes power supply

Specifications

Product Type Power Pack
For Use With (Equipment) Ray boxes, DC motor experiments, Optical benches and Hartley optical discs
Length (English) 5 in.
Length (Metric) 12.7 cm
Material Plastic
Voltage 6 V
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.