Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lower Hemispherical Heating Mantle and PID Control Bundle with K-type Thermocouple

Fisherbrand™ Lower Hemispherical Heating Mantle and PID Control Bundle provides uniform heat distribution for round bottom flasks.

 View more versions of this product

Catalog No. 11-476-239


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

  • Multi-strand resistance wire heating element provides exceptional flexibility and durability
  • Fiberglass cloth outer shell
  • Provides uniform heat for round bottom flasks
  • Temperature controller is required for safe operation of this product
  • Compact, plug-and-play design
  • Advanced PID control
  • Simple three-key user control
  • Type K thermocouple sensor input

Warranty and Services

1-year

Specifications

Specifications

±0.5°F (0.25°C)
250 mL
6.39 x 9.48 x 1.99 in.
Lower Hemispherical Heating Mantle, Digital PID Temperature Controller
Fiberglass
K-type thermocouple
Heater and Control Bundle
8.5 oz
PID
Digital PID Benchtop Controller
120 V
Lower Hemispherical
Round/Bowl
180 W
482°C max.
Round bottom flask heating
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit