Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Lower Hemispherical Heating Mantle and PID Control Bundle with K-type Thermocouple
Fisherbrand™ Lower Hemispherical Heating Mantle and PID Control Bundle provides uniform heat distribution for round bottom flasks.
Description
- Multi-strand resistance wire heating element provides exceptional flexibility and durability
- Fiberglass cloth outer shell
- Provides uniform heat for round bottom flasks
- Temperature controller is required for safe operation of this product
- Compact, plug-and-play design
- Advanced PID control
- Simple three-key user control
- Type K thermocouple sensor input
Warranty and Services
1-year
Specifications
±0.5°F (0.25°C) | |
5000 mL | |
6.39 x 9.48 x 1.99 in. | |
Lower Hemispherical Heating Mantle, Digital PID Temperature Controller | |
Fiberglass | |
K-type thermocouple | |
Heater and Control Bundle | |
169.1 oz. |
PID | |
Digital PID Benchtop Controller | |
120 V | |
Lower Hemispherical | |
Round/Bowl | |
600 W | |
482°C (Max.) | |
Round bottom flask heating |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction