Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ LP Series High Voltage Grain Goatskin Leather Linemen's Glove Protectors

Click to view available options
Size:
7
8
9
10
11
12
This item is not returnable. View return policy
This item is not returnable. View return policy

Glove protectors are 15 in. long and feature adjustable straps with non-metallic buckles. Wear over insulating rubber gloves for mechanical protection against cuts, abrasions, and punctures.

  • Constructed of high quality, grain goatskin leather
  • Adjustable straps with non-metallic buckles
  • Wear over voltage class 4 electrical-insulating rubber gloves for mechanical protection
  • Ideal for industrial electrical workers in high voltage situations
Certifications/Compliance NFPA 70E, ASTM F696
Cuff Material Leather, Vinyl
Applications Industrial
Color Cream
Hand Specific
Material Top Grain Goatskin Leather
Product Type Glove Protectors
Size 11
For Use With (Application) Mechanical Protection
For Use With (Equipment) Voltage Class 4 Electrical-Insulating Rubber Gloves
Glove Cuff Color Green, Orange
Glove Cuff Style Gauntlet
Series ILPG6S
Thumb Style Straight
Length (English) 15 in.
Length (English) Cuff 7 in.
Length (Metric) 38 cm
Length (Metric) Cuff 17.8 cm
Show More Show Less