Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE™ Digital Dry Bath Heater

Corning™ LSE™ Digital Dry Bath Heaters are available in single, dual, and four block configurations and provide a broad temperature range up to 150°C, which makes them useful for a variety of applications in molecular biology, histology, clinical, environmental, and industrial laboratories.

Manufacturer:  Corning™ 6885DB

 View more versions of this product

Catalog No. 07-203-025


Add to cart

Includes: Block lid

Description

Description

Designed to incorporate the best combination of features including block capacity, dual displays, and an external temperature probe that gives life science researchers the confidence and efficiency they need when working with precious samples.

  • Single, dual, and four block capacity to maximize sample processing
  • Dual display allows for easy monitoring of temperature and time
  • USB connectivity enables traceability of data
  • Molded block chamber provides excellent temperature uniformity
Note: Heating blocks sold separately.

Specifications

Specifications

Ambient +5 to 150°C
± 0.3°C
4.7 in.
8.3 in.
Molecular biology, histology, clinical, environmental, and industrial laboratories
Block lid
7.0 lb
US
±0.2°C
120V
12cm
21cm
Digital, dual
Double
3.2kg
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit