Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LaMotte™ LTC3000w Series Laboratory Turbidity, Chlorine and Color Meter
Bench-top turbidimeter for turbidity, chlorine and color measurement
Supplier: LaMotte™ 1972EPA
Description
- Can store 500 data points which can be downloaded to a computer
- Allows 7 different languages (English, French, Spanish, Japanese, Italian, Portuguese, Chinese)
- Wide range and high accuracy
- Signal averaging: Disabled, 2, 5, 10
- Power: USB computer cable or wall adapter or Lithium ion rechargeable battery, 3.7V, 2.5 x 0.75 in., 1.7 oz.
- Auto shut-off: Disabled, 5, 10, 30 minutes
- Response time: <2 seconds
Specifications
Laboratory Turbidity And Chlorine Meter | |
LED | |
0,1 and 10 NTU standards, sample bottle, 6 sample tubes, 100 each free and total chlorine DPD tablets and USB cable and computer/wall adapter | |
0.03 ppm | |
8.75 in. | |
3 in. | |
Lithium ion rechargeable | |
EPA | |
0.68 kg |
Tungsten | |
<2 sec. | |
For turbidity, chlorine and color measurement | |
0.01 NTU/FNU, 0.1 NTU/FNU, 1 NTU/FNU | |
22.2 cm | |
7.6 cm | |
3.7 V | |
1.5 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction