Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LW Scientific USA E8 Series Centrifuge
Choice of Standard or Portafuge model provides effective and low-cost solution for many of the centrifugation needs of POL’s, hospitals and reference labs
Manufacturer: LW Scientific E8CU8AD15T3
Description
Standard or Portafuge Models- Accurate speeds up to 3,500rpm for specific g-forces up to 1,534g
- Small size fits onto any crowded lab bench, and under any low cabinets
- Auto-calibration for precise speeds
- Auto-brake for quick stop 3 models for various applications and price points
- FIXED-speed model with timer runs full speed 3500rpm for blood only
- VARIABLE-speed model with timer and variable speed knob for blood, urine and other fluids
- DIGITAL model, with touch-pad controls and no knobs, for preprogrammed and precise speeds and times for blood, urine, and other fluids
- Angled 8-place rotor Spins 8 test tubes, from 3 to 15mL size
- Quiet operation for peaceful work environments
- Low chamber temperature for cool samples and best results
- Suction-cup feet prevent slipping
- Lid safety switch cuts power when lid is opened
Portafuge Model Only
- Fits snugly into included car seat and car adapter
Specifications
12V DC maintenance-free | |
One 8-place tube rotor, eight 15mL tube sleeves, eight 13 x 75mm tube sleeve inserts | |
8 x 3 to 15mL tubes | |
3,500rpm | |
E8 Centrifuge | |
Spinning blood, urnine, fecal, semen and other fluids |
9.5 lbs. (4.3kg) | |
Digital speed and time (1-99 mins.) | |
1,534 x G | |
110/220V | |
Auto-brake stops rotor in less than 30 seconds; Lid safety-shut off switch |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title