Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lyon™ Acids and Corrosives Safety Storage Cabinets

Versatile storage interiors with adjustable shelves

Manufacturer:  Lyon™ 5544

Catalog No. 19-813-247


Add to cart

Description

Description

  • Adjust on 1.3cm (0.5 in.) centers, enabling users to create areas of storage within a cabinet to accommodate pint, quart, gallon and other container sizes to satisfy current and future needs
  • Standard cabinet size
  • Manual closing
  • Capacity: 170.3 L (45 gal.)

Specifications

Specifications

45 gal., 170.3 L
45.72cm
Manual-close
Zinc-plated leveling legs, three Poly trays
2
313 lb.
109cm
18 in.
Steel
NFPA, OSHA
18 x 43 x 65 in. (0.5m x 109 x 165.1cm)
165.1cm
2
Storage Cabinet
141.97kg
Blue
65 in.
43 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit