Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lyon™ All-Welded Storage Cabinets

Welded storage cabinets with removable bins

$2925.79 - $2993.58

Specifications

Material Steel
Product Type All-welded wall cabinet
Load Capacity (English) Centralized 1450 lb.
Load Capacity (Metric) Centralized 657.7 kg
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
19-813-246 View Documents Lyon™
1127
6 Removable tilt-bins and 3 shelves, 4 full-width adjustable shelves Each for $2,993.58
Add to cart
 
19-813-245 View Documents Lyon™
1124
100 Small Plastic parts bins, 36 large Plastic parts bins Each for $2,925.79
Add to cart
 
Description

Description

  • Load capacity: 657.7 kg (1450 lb.) per shelf
  • Material: Steel
  • All-welded 14-gauge steel construction delivers secure storage behind heavy-gauge steel doors
  • 3-point locking system featuring 3/8 in. latch rods and 3/16 in. latch plates

Tilt-bin model has hard composition swivel casters underneath swing-out doors to maintain positive alignment, provide smooth door opening and closing under heavy loads. Casters and legs provide clearance for forklift access.

Order Info

Shipped set up with 10.2cm (4 in. ) legs welded on and shelves bolted in place

Specifications

Specifications

Steel
All-welded wall cabinet
1450 lb.
657.7 kg
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit