Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI™ Lyovapor™ L-200 Classic Freeze Dryer: PROMO

The compact Lyovapor™ L-200 Classic offers high-quality Freeze Drying with a high level of automation.

$14067.00 - $17932.00

Specifications

Capacity 6L
Temperature Range (Metric) Upto 55°C
Length (English) Exterior 20 in.
Height (English) Exterior 23 in.
Voltage 208 to 230V
View More Specs

Products 4
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
05-403-000PM View Documents BUCHI
11L200IN0101000002PM
Manifold 12-position Each for $14,067.00
Add to cart
 
05-403-001PM View Documents BUCHI
11L200IN0102000102PM
Pfieffer Duo 6 Vacuum Pump, Manifold 12-position Each for $17,883.00
Add to cart
 
05-403-002PM View Documents BUCHI
11L200IN1421000002PM
Tray 4-position and Manifold 12-position Each for $15,230.00
Add to cart
 
05-403-003PM View Documents BUCHI
11L200IN1421000102PM
Pfieffer Duo 6 Vacuum Pump, Tray 4-position and Manifold 12-position Each for $17,932.00
Add to cart
 
Description

Description

  • Modular platform for future upgrades
  • Small footprint
  • Touch-screen control panel
  • Status messages on process intervals
  • Cost Effective

Certifications

CE Certified

Specifications

Specifications

6L
20 in.
208 to 230V
CE Certified
Upto 55°C
23 in.
50 to 60 Hz
163 lb.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit