Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Lyovapor™ L-300 Continuous Freeze Dryer

The Continuous L-300 Lyovapor™ is a unique freeze dryer, providing unlimited freeze drying for the first time with BUCHI's Infinite-Technology™. Dual condensers allow for continuous sublimation of both water and organic based solvents.

Manufacturer:  BUCHI 11L300IN0105002004

 View more versions of this product

Catalog No. 05-405-439


Add to cart

Description

Description

  • Infinite-Technology™, allows for continuous freeze drying due to dual condensers
  • Lowest Condensor Temperature: −105°C
  • Automated cleaning
  • Sublimation of both water and organic-based solvents
  • Advanced software for creating and managing methods, data record and reporting
Specifications

Specifications

-105°C to +25°C
488.8 kg
700 mm
208/230 V
Freeze Drying
Instrument
1075.3 lb.
12 kg (Condensor)
Stainless Steel
900 mm
Manifold Rack 12
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit