Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Lyovapor™ L-300 Continuous Pro Modular Freeze Dryer

The Continuous L-300 Lyovapor™ Pro Modular is a unique freeze dryer, providing unlimited freeze drying for the first time with BUCHI's Infinite-Technology™. Dual condensers allow for continuous sublimation of both water and organic based solvents.

$82250.00 - $102100.00

Specifications

Capacity (Metric) 12 kg (Condensor)
Temperature Range (Metric) -105°C to 25°C
Voltage 208/230 V
Material Stainless Steel
For Use With (Application) Freeze Drying
View More Specs

Products 5
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
05-403-010
View Documents
BUCHI
11L300PH2618112004
Heatable Shelves 6, IVC + DC Capacitive and Pirani Vacuum Sensor, Temperature Sensor, Software, Edwards nXDS10iC Vacuum Pump
Each for $101,700.00
Add to cart
 
05-403-011
View Documents
BUCHI
11L300PH2628112004
Heatable Shelves 6, Manifold Top 12, IVC + DC Capacitive and Pirani Vacuum Sensor, Temperature Sensor, Software, Edwards nXDS10iC Vacuum Pump
Each for $102,100.00
Add to cart
 
05-405-442
View Documents
BUCHI
11L300PH2428112004
Heatable Shelves 4, Manifold Top 12, IVC + DC Capacitive and Pirani Vacuum Sensor, Temperature Sensor, Software, Edwards nXDS10iC Vacuum Pump
Each for $93,150.00
Add to cart
 
05-405-443
View Documents
BUCHI
11L300PH2615002004
Heatable Shelves 6, Internal Vacuum Control (IVC), Edwards nXDS10iC Vacuum Pump
Each for $82,250.00
Add to cart
 
05-405-444
View Documents
BUCHI
11L300PH2615102004
Heatable Shelves 6, Internal Vacuum Control (IVC), Temperature Sensor, Edwards nXDS10iC Vacuum Pump
Each for $83,300.00
Add to cart
 
Description

Description

  • Infinite-Technology™, allowing for continuous freeze drying due to dual condensers
  • −105°C lowest condenser temperature
  • Automated cleaning
  • Sublimiation of both water and organic-based solvents
  • Advanced software for creating and managing methods, data record and reporting

Certifications

CE Certified

Specifications

Specifications

12 kg (Condensor)
208/230 V
Freeze Drying
-105°C to 25°C
Stainless Steel
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit