Learn More
MP Biomedicals™ Lysing Matrix B, Bulk
Lysing Matrix B contains 0.1 mm silica spheres and is used primarily for lysis of gram positive and gram negative bacteria. It also disrupts fungal tissue and spores, and can be used as an additive for disruption by sonication.
Supplier: MP Biomedicals™ 116540425
Description
The fast and easy to use protocol ensures successful lysis with even the most challenging samples for high efficiency and reliability.
- Critical component of FastPrep™ sample preparation system
- Found in FastRNA™ Pro Blue Kit and FastProtein™ Blue Matrix
Specifications
Store at room temperature (15°C to 30°C) | |
FastPrep-24; FastPrep 120; FastPrep-9 homogenizer | |
White Glass Beads (Silica), Single Tubes | |
0.074 to 0.150 mm |
Bacteria (Gram +/-), Fungi, Spores | |
Lysis of bacteria | |
1 x 250 g |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.