Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ TallPrep™ Lysing Matrix C, 4.5 mL Tubes
TallPrep™ Lysing Matrix C contains 1 mm silica spheres for lysis of yeast and fungi as well as molds, spores and filamentous algae.
$152.00 - $406.00
Specifications
Bead Type | Silica Spheres |
---|---|
Content And Storage | Room Temperature |
Sample Type | Yeast, Fungi, Algae |
DNase | Dnase-free |
For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP116972025
|
MP Biomedicals™
116972025 |
25 x 4.5 mL Tubes |
Each for $152.00
|
|
|||||
MP116972050
|
MP Biomedicals™
116972050 |
50 x 4.5 mL Tubes |
Each for $223.00
|
|
|||||
MP116972100
|
MP Biomedicals™
116972100 |
100 x 4.5 mL Tubes |
Each for $406.00
|
|
|||||
Description
Lysing Matrix C contains 1 mm silica spheres and can be used with FastPrep instruments or similar bead beater.
- Tube Size: 4.5 mL
- Sample Type: Yeast, fungi, mold, spores and filamentous algae
- Bead Type: 1 mm silica spheres
Specifications
Silica Spheres | |
Yeast, Fungi, Algae | |
Nucleic Acid Isolation and Purification, Homogenization | |
RNase-free |
Room Temperature | |
Dnase-free | |
Lysing Matrix C |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title