Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI M-560/565 Melting Point Instruments: PROMO

Fast and AccurateFast and accurate. BUCHI M-560/565 Melting Point Instruments have simple menus and programs that are easy to navigate on the intuitive LCD display, with either manual or automatic, real time video instrument.

Manufacturer:  BUCHI 051999PM

Catalog No. 10-987-113PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: 100 melting capillaries, 10 boiling tubes, 10 boiling capillaries, calibration set M-560/565, sample holder, packing wire and cleaning tool.

Description

Description

  • For determination of melting and boiling point
  • Calibration in the field is easily accomplished with an intuitive step-by-step process
  • New Melting Point Monitor software - video capture of entire process can be logged, saved, and recalled at a later date
  • Large illuminated magnification lens
  • Temperature range from room temperature up to 400°C
  • Compliant with Pharmacopeia protocols including PH. EUR. 6.1.2.2.60, USP XXI 741 and JP
  • GLP/GMP compliant protocols either with printer
  • Very small footprint
  • Accessories sold separately
  • Large magnification lens
  • Manual melting and boiling point determination
  • Frequency indicator for boiling point determinations
  • Fully guided 4 point calibration
  • Shorter heat up and cool down times
  • Easy to clean front glass panel
  • Temperature range between room temperature and 400°C
  • Analyze up to 3 samples simultaneously
  • Designed for all laboratories with moderate requirements for sample processing in a non-regulated environment
Applications
Research and education
Specifications

Specifications

Melting Point Apparatus
CE, UL, CSA
37cm
Determination of melting and boiling point
20cm
100/240V
7.4 in.
100/240V 50/60Hz
±0.3°C
14.5 in.
TFT
7.8 in.
50/60Hz
150w
19cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit