Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ M Series FreezerBondz™ Frozen Surface Adhesive, Solvent Resistant Polyester Labels, Black on White
Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
Specifications
Autoclavable | Autoclavable |
---|---|
Description | Label |
Adhesive Type | Permanent Acrylic |
Color | White |
Format | Cartridge, Ribbon |
Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
19-000-579
|
Brady™
M112492 |
1.25 x 0.375 (W x H) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
19-000-580
|
Brady™
M124492 |
1.65 x 0.5 in. (W x H) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
Description
- B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
- All-in-one cartridge includes label supply and R6400 Series ribbon
Specifications
Autoclavable | |
Permanent Acrylic | |
Cartridge, Ribbon | |
Thermal Transfer | |
BMP™51 Label Maker, BMP™53 Label Maker | |
No Text |
Label | |
White | |
Polyester | |
Label | |
1 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title