Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ M Series MetaLabel™ Solvent Resistant Metallized Polyester Labels, Black on Light Gray
Metallized Polyester (B-428) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.
Supplier: Brady™ M29428
Description
- Matte, light gray finish gives labels a rating and serial plate appearance
- Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- UL approved
- CSA accepted
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
Not Autoclavable | |
Label | |
Light Gray | |
Metallized Polyester | |
Label | |
1 | |
360 Labels/Pk. | |
1.5 x 0.5 in. (W x H) | |
0.5 in. | |
1.5 in. |
ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized | |
Permanent Acrylic | |
Cartridge, Ribbon | |
Thermal Transfer | |
BMP™51 Label Maker, BMP™53 Label Maker | |
No Text | |
Rectangle | |
1.5 x 0.5 in. | |
69.85 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction