Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ M Series Rolling Cabinet
SCI_ED

Add space to your work environment. Use the Diversified Spaces™ M Series Rolling Cabinet as stand alone mobile unit or to fit underneath tables.

Supplier:  Diversified Spaces™ C7232BK34E

 View more versions of this product

Catalog No. S47389


Add to Cart

Description

Description

  • Made from select oak veneers with earth-friendly, chemical-resistant finish
  • Feature a 0.75 in. (19.05mm) full finished top and bottom with standard finish wood top
  • Available with or without drawers
  • Drawers feature vertical grain match
  • Units roll on 4 in. (10.16cm) heavy-duty ball-bearing casters with brakes

Order Info

Available in 24 in. (60.96cm) sitting and 30 in. (76.2cm) standing heights

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime

Specifications

Specifications

Mobile
22 in.
226 kg
Drawers only
60.9 cm
2
30 in.
Oak
Chemical Resistant UV
55.8 cm
Yes
24 in.
76.2 cm
36 in. table
500 lb.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit