Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ M Series ToughBond™ Ultra Aggressive Polyester Labels, Black on White
ToughStripe™ Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000; ASTM D 2979; Halogen Free (DIN VDE 0472 Part 815); UL Recognized |
Description | Label |
Adhesive Type | Permanent Rubber Based |
Color | White |
Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
19-000-588
|
Brady™
M47483 |
1 x 0.5 in. (W x H) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
19-000-591
|
Brady™
M60483 |
2 x 1 in. (W x H) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
Description
- Glossy white polyester with permanent rubber based adhesive is thermal transfer printable
- Material is designed for high adhesion to textured metals and low surface energy plastics
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- UL approved
- CSA accepted
- All-in-one cartridge includes label supply and R6000 Series ribbon
Specifications
Not Autoclavable | |
Label | |
White | |
Polyester | |
Label | |
1 | |
1 Ea. |
ASTM D 1000; ASTM D 2979; Halogen Free (DIN VDE 0472 Part 815); UL Recognized | |
Permanent Rubber Based | |
Cartridge, Ribbon | |
Thermal Transfer | |
BMP™41 Label Printer, BMP™51 Label Maker, BMP™53 Label Maker | |
No Text |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title