Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Swift Line M17 Advanced 10 in. Tablet Compound Microscope
SCI_ED

The M17 Advanced 10 in. Tablet Compound Microscope series features infinity corrected plan optics, ideal for college laboratories, veterinary and medical applications.

Manufacturer:  Motic™ Swift Line M17TBTW2P

Catalog No. S81827


Add to cart

Description

Description

Supplied with trinocular head, WiFi camera with bracket, and 10 in. tablet, this research level microscope also incorporates 3W LED illumination and wide field 20 mm eyepieces for a very crisp image. Motic Swift Line’s BTW Series represents the latest in educational technology. Capable of sharing images using its advanced WiFi system, this Android-based tablet includes live image viewing app, MotiConnect. The BTW Series feature high-speed, full resolution imaging technology built into one of our most popular microscopes. Use it as a conventional microscope or share live images with your class using WiFi tablets and wireless laptops. Connect up to five devices.

OPTICAL SYSTEM
  • Widefield 10x/20 mm eyepieces
  • Trinocular viewing head with 30° inclined eyepieces, with diopter and interpupillary adjustment 54 to 76 mm
  • Infinity corrected 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.) and 100xR oil immersion (1.25 N.A.) objectives. (Only the 100xR objective is oil immersion.) PLAN lenses. All are parfocalled, parcentered and color-coded
  • Quad objective turret is ball-bearing mounted for smooth, precise positioning of objectives. Mounted in reverse position to facilitate ease in changing slides
ILLUMINATION
  • 3 W LED
  • On/off rocker switch
ELECTRICAL
  • 110V - 220V external switching power supply, unit shipped with American plug
FOCUSING
  • Coaxial coarse and fine focusing controls, coarse has tension adjustment, fine is graduated
STAGE
  • Large 5-3/4 x 5-1/2 in. (142 x 140 mm) stage; built-in, low profile, ball-bearing mounted mechanical specimen holder with low-position coaxial controls
  • 1.25 N.A. Abbe condenser has rack and pinion focusing and iris diaphragm
Specifications

Specifications

WiFi
WF10X
LED
M17T-BTW2-P
M17 Series
4.0MP
Tablet
Trinocular
40x, 100x, 400x, 1000x
Infinity Corrected
Tablet Microscope
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit