Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M2 Professional Magnifier Products for Science Education

Excellent fingerprint magnifier.

Manufacturer:  Sirchie Finger Print PFP200

Catalog No. S99181


Add to cart

Description

Description

  • Provides 4.5X magnification using a two-element glass optics system for exceptional clarity with minimal distortion
  • Height adjustment knob allows for easy positioning of the optics
  • Constructed of precision-machined aluminum with an optical black anodized finish
  • Thumbscrew focus
  • Base features spring-loaded ball bearings allowing full 360° rotation of the classification discs (sold separately)

Order Info

Aperture: 1.375 in. (35mm). Viewing field: 1.438 in. (3.65mm). Dimensions: 3 x 3 x 3.75 in. (7.6 x 7.6 x 9.5cm).

Specifications

Specifications

3.63cm
Anodized Aluminum, Glass
For magnification of fingerprint
4.5x
212.62g
1.43 in.
Black
Fingerprint Magnifier
Height adjustment knob
7.5 oz.
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit