Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ M7005PF Light Blue Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Intended for medical purposes that is worn on the examiner's hands to prevent contamination between patient and examiner
- Suitable for cleaning and maintaining instruments and equipment
- Made in the USA
Specifications
Certifications/Compliance | FDA Class I Medical Device |
Chlorinated | Yes |
Accelerator Free | No |
Applications | Healthcare |
AQL | 1.5 |
Color | Light Blue, Blue |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 5.1 mil |
Finger Thickness (Metric) | 0.13 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title