Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Mac Ewen Solution
$137.65
Specifications
Packaging | Plastic Bottle |
---|---|
Content And Storage | Ambient Temperatures |
Form | Liquid |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
AAJ67671K2
|
Thermo Scientific™
J67671K2 |
1 L |
Each
for $137.65
Save 10% Reg :
Order in Bulk
Request bulk or custom formats |
|
|||||
AAJ67671AP
|
Thermo Scientific™
J67671AP |
500 mL |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Plastic Bottle | |
Ambient Temperatures | |
Liquid |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title