Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Gilson™ MACROMAN™ Sterile Filter Pack

Gilson™ MACROMAN™ Sterile Filter Pack for use with MACROMAN™ Pipette Controllers utilize a hydrophobic membrane filter

Specifications

Quantity 10/Pk.
Filter Type Hydrophobic Membrane
Color Clear
For Use With (Equipment) MACROMAN Pipette Controller
Height (English) 1.57 in.
View More Specs

Products 2
Catalog Number Mfr. No. Pore Size Price Quantity & Availability  
Catalog Number Mfr. No. Pore Size Price Quantity & Availability  
F107205G
View Documents
Gilson™
F107205
0.22 μm
Pack of 10 for $166.50
N/A
F107207G
View Documents
Gilson™
F107207
0.45 μm
Pack of 10 for $166.50
N/A
Description

Description

  • Accessory for the MACROMAN™ Pipette Controller
  • Available in 0.20 μm, or 0.45 μm
  • Sterile filter
  • 10/Pk.
Specifications

Specifications

10/Pk.
Clear
1.57 in.
Sterile
0.10 lb.
Inlet: Female Luer-Lock, Outlet: Male Luer-Slip
Hydrophobic Membrane
MACROMAN Pipette Controller
7.87 in.
0.10 to 100 mL
5.51 in.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit