Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Mad Max™ Thermo Waterproof Synthetic Leather Gloves with TPR Padding
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Synthetic leather palm provides dexterity, and enhances grip
- PVC sandy grip on palm and fingertips provides additional cut/abrasion resistance
- 3M™ Thinsulate™ lining provides thermal protection without the bulk of fleece
- HIPORA™ liner is waterproof, windproof, and breathable
- Thermoplastic Rubber (TPR) molded finger, thumb, and back hand guards for maximum protection
- Reinforced thumb crotch for extended glove life, enhanced comfort, and increased abrasion resistance
- Airprene wrist is made with breathable neoprene for comfort
- Synthetic leather upper, and heavy Lycra™ fabric bottom fourchettes
- Hi-vis coloring and reflective back
Specifications
Cuff Material | Nylon Airprene |
Color | Hi-Vis Green, Black |
Hand | Specific |
Material | Synthetic Leather |
Product Type | Mechanics Gloves |
Size | Large |
For Use With (Application) | Construction, Auto Repair, Manufacturing, and Landscaping |
Glove Cuff Color | Black |
Glove Cuff Style | Open |
Liner Material | 3M™ Thinsulate™ |
Show More |