Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ MicroRHTemp™ Datalogger

Measures humidity and temperature to an accuracy of ±0.9°F (±0.5°C)

Manufacturer:  MadgeTech™ MICRORHTEMPCERT

 View more versions of this product

Catalog No. 15-060-007CER

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Requires : Interface package: IFC102

Description

Description

Small size and 303 stainless–steel enclosure allow unit to fit in medicine containers, liquid bottles, and other small areas.

  • Stainless-steel casing Internal semiconductor sensor for temperature and humidity Red and Green LED indicator
  • View data in C, F, K, R, and RH, Dew point, Water vapor content

Environmental data acquisition; HVAC/R systems monitoring; Medical and pharmaceutical applications; Laboratory and R&D applications; Research and development, Cold chain monitoring, Museum monitoring, Impalement HACCP programs

Order Info

One year battery life

Certifications

NIST Traceable

Compliance

CE Approval

Specifications

Specifications

LED Indicator
2 to 1.55V SR1154W
MICRORHTEMP
Digital calibration
±0.5°C
0 to 95%
MicroRHTemp Datalogger
Stainless Steel
0° to 60°C
Semiconductor
30g
1 Year
16383/Channel
NIST calibration certificate
CE, NIST
0.6 in.
1.5cm
Environmental data acquisition, HVAC/R systems monitoring, medical and pharmaceutical applications, research and development, cold chain monitoring, museum monitoring, impalement HACCP programs
0.01°C
32° to 140°F
1 oz.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit