MadgeTech™ MicroRHTemp™ Datalogger Available on GSA/VA Contract for Federal Government customers only.

Measures humidity and temperature to an accuracy of ±0.9°F (±0.5°C)

Manufacturer: MadgeTech IncSupplier Diversity Partner MICRORHTEMP

 View more versions of this product

Catalog No. 15-060-007

  Check Availability
Add to Cart

Required Accessories : Interface package: IFC102

    Specifications

    Battery Type 2 to 1.55V SR1154W
    Battery Life 1 Year
    Data Memory 16383/Channel
    Diameter (English) Outside 0.6 in.
    Humidity 0 to 95%
    Diameter (Metric) Outside 1.5cm
    Product Type MicroRHTemp Datalogger
    For Use With (Application) Environmental data acquisition, HVAC/R systems monitoring, medical and pharmaceutical applications, research and development, cold chain monitoring, museum monitoring, impalement HACCP programs
    Material Stainless Steel
    Temperature Resolution 0.01°C
    Temperature (Metric) Operating 0° to 60°C
    Operating Temperature (English) 32° to 140°F
    Temperature Sensor Semiconductor
    Weight (English) 1 oz.
    Weight (Metric) 30g
    Model MICRORHTEMP
    Calibration Digital calibration
    Alarm Types LED Indicator
    Accuracy (Temperature) ±0.5°C
    Certifications/Compliance CE

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit