Madgetech™ OctTemp2000 Eight-Channel Thermocouple Temperature Datalogger

Ideal for monitoring multiple points from a central location

Manufacturer: MadgeTech IncSupplier Diversity Partner OCTTEMP2000CERT

 View more versions of this product

Catalog No. 15-060-011CER

  Check Availability
Add to Cart

Required Accessories : Interface and software package (15-060-036)

    Specifications

    Battery Type 9V Lithium or Alkaline
    Display Type LCD
    Weight (Metric) 480g
    Certifications/Compliance CE, NIST
    Battery Life 18 Months
    Channels 8 Internal and 8 Remote
    Data Memory 500000/Channel
    Humidity 0 to 100%
    Product Type OctTemp2000 Datalogger
    For Use With (Application) For monitoring multiple points, warehouse monitoring, refrigerator monitoring, medical and pharmaceutical, oven monitoring, smoke houses, food processing
    Material Anodized Aluminum
    Temperature Resolution 0.05°C
    Temperature Range (Metric) -20° to +60°C
    Temperature (Metric) Operating -20° to +60°C
    Operating Temperature (English) -4° to 140°F
    Temperature Sensor Semiconductor
    Weight (English) 16.9 oz.
    Model OCTTEMP2000
    Includes 9V Lithium or Alkaline battery, NIST certificate, universal power adapter
    Calibration Digital calibration

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit