MadgeTech™ pHTemp2000™ pH and Temperature Datalogger

All-in-one device will measure and record up to 131,071 readings per channel

Manufacturer: MadgeTech IncSupplier Diversity Partner PHTEMP2000CERT

 View more versions of this product

Catalog No. 15-060-014CER

  Check Availability
Add to Cart

Required Accessories : Interface package: IFC110 or IFC200

    Specifications

    Battery Type 9V Lithium or Alkaline
    Battery Life 1 Year
    Data Memory 131071/Channel
    Product Type pHTemp2000 Datalogger
    For Use With (Application) For fisheries and natural resources, waste Water treatment, chemical processing data acquisition, pulp and Paper industry, agricultural and natural resources
    Display Type LCD
    Length (English) 4.8 in.
    Material Anodized Aluminum
    Temperature Resolution 0.01°C
    Temperature Sensor 2, 3 or 4 wire 100ohms Platinum RTD
    Weight (English) 16 oz.
    Weight (Metric) 440g
    Includes NIST calibration certificate
    Calibration Digital calibration
    Certifications/Compliance CE, NIST
    Length (Metric) 12.1cm
    Model PHTEMP2000

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit