Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ QuadTemp2000™ 4-Channel Thermocouple Temperature Datalogger with LCD

For remote temperature monitoring, or multiple points in a central location

Manufacturer:  MadgeTech™ QUADTEMP2000

 View more versions of this product

Catalog No. 15-060-010

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Requires : USB Interface Cable (Cat. No. 15-060-036)

Description

Description

Ideal for a variety of applications, whether it is remote temperature monitoring, or multiple points in a central location. Data from all channels is simultaneously logged and displayed onscreen for real-time monitoring. It can then be downloaded to a PC for further analysis.

  • Device features onscreen minimum, maximum and average statistics
  • User configurable graphics screen allows for any combination of channels to be displayed
  • Enhanced memory capacity; can measure and record data up to 500,000 readings per channel
  • Accepts J, K, T, E, R, S, B and N type thermocouples
  • Comes with wall-mounted universal power adapter
General Specifications:
  • Memory: 500,000/channel
  • Reading Rate: 4 readings per second to once every 24 hours
  • Baud Rate: 115,200
  • Cold Junction Compensation: Automatic
  • Channels: 4 internal, 4 remote
  • Battery Life: 18 months w/ display off; 3 months typical w/ continuous display use
  • Material: Anodized aluminum
  • Dimensions: 7.24 x 2.7 x 1.14 in. (18.3 x 6.8 x 2.8cm)
  • Operating Environment: -20~+60°C, 0 to 95% RH, noncondensing
  • Required Interface Package: USB Interface Cable (Cat. No. 15-060-036)
Temperature:
  • Internal Channel Temperature Sensor: Semiconductor
  • Internal Channel Temperature Resolution: 0.05°C
  • Remote Channel Temperature Sensor: Thermocouple Types J, K, T, E, R, S, B, N
  • Remote Channel Temperature Range/Resolution/Accuracy: Thermocouple Dependent

Monitoring multiple points, Warehouse monitoring, Refrigerator monitoring, Medical and pharmaceutical, Oven monitoring, Smoke houses, Food processing, HVAC, Engine studies.

Compliance

CE approved.

Specifications

Specifications

-20° to +60°C
Wall mounted power adapter
CE
18 Months
500000/Channel
QuadTemp2000 Datalogger
LCD
0.05°C
-4° to 140°F
14.8 oz.
QUADTEMP2000
Digital calibration
9V Lithium or Alkaline
4 Internal and 4 Remote
0 to 95%
Monitoring multiple points, warehouse monitoring, refrigerator monitoring, medical and pharmaceutical, oven monitoring, smoke houses, food processing, HVAC, engine studies
Anodized Aluminum
-20° to +60°C
Semiconductor
420g
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit