Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ QuadTemp2000™ 4-Channel Thermocouple Temperature Datalogger with LCD

For remote temperature monitoring, or multiple points in a central location

$887.16

Specifications

Battery Life 18 Months
Battery Type 9V Lithium or Alkaline
Channels 4 Internal and 4 Remote
Data Memory 500000/Channel
For Use With (Application) Monitoring multiple points, warehouse monitoring, refrigerator monitoring, medical and pharmaceutical, oven monitoring, smoke houses, food processing, HVAC, engine studies
View More Specs

Requires: USB Interface Cable (Cat. No. 15-060-036)


Products 2
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
15-060-010CER
View Documents
MadgeTech™
QUADTEMP2000CERT
Wall mounted power adapter, NIST certificate Each for $887.16
Add to cart
 
15-060-010
Accessories View Documents
MadgeTech™
QUADTEMP2000
Wall mounted power adapter This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Ideal for a variety of applications, whether it is remote temperature monitoring, or multiple points in a central location. Data from all channels is simultaneously logged and displayed onscreen for real-time monitoring. It can then be downloaded to a PC for further analysis.

  • Device features onscreen minimum, maximum and average statistics
  • User configurable graphics screen allows for any combination of channels to be displayed
  • Enhanced memory capacity; can measure and record data up to 500,000 readings per channel
  • Accepts J, K, T, E, R, S, B and N type thermocouples
  • Comes with wall-mounted universal power adapter
General Specifications:
  • Memory: 500,000/channel
  • Reading Rate: 4 readings per second to once every 24 hours
  • Baud Rate: 115,200
  • Cold Junction Compensation: Automatic
  • Channels: 4 internal, 4 remote
  • Battery Life: 18 months w/ display off; 3 months typical w/ continuous display use
  • Material: Anodized aluminum
  • Dimensions: 7.24 x 2.7 x 1.14 in. (18.3 x 6.8 x 2.8cm)
  • Operating Environment: -20~+60°C, 0 to 95% RH, noncondensing
  • Required Interface Package: USB Interface Cable (Cat. No. 15-060-036)
Temperature:
  • Internal Channel Temperature Sensor: Semiconductor
  • Internal Channel Temperature Resolution: 0.05°C
  • Remote Channel Temperature Sensor: Thermocouple Types J, K, T, E, R, S, B, N
  • Remote Channel Temperature Range/Resolution/Accuracy: Thermocouple Dependent

Monitoring multiple points, Warehouse monitoring, Refrigerator monitoring, Medical and pharmaceutical, Oven monitoring, Smoke houses, Food processing, HVAC, Engine studies.

Compliance

CE approved.

Specifications

Specifications

18 Months
4 Internal and 4 Remote
Monitoring multiple points, warehouse monitoring, refrigerator monitoring, medical and pharmaceutical, oven monitoring, smoke houses, food processing, HVAC, engine studies
Anodized Aluminum
-4° to 140°F
0.05°C
14.8 oz.
Digital calibration
-20° to +60°C
9V Lithium or Alkaline
500000/Channel
0 to 95%
QUADTEMP2000
-20° to +60°C
Semiconductor
420g
QuadTemp2000 Datalogger
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit