MadgeTech™ RHTemp2000™ Temperature and Humidity Logger

Large, backlit, LCD display

Manufacturer: MadgeTech IncSupplier Diversity Partner RHTEMP2000CERT

 View more versions of this product

Catalog No. 15-060-012CER

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


Required Accessories : Interface cable

    Specifications

    Battery Type 9V Lithium
    Battery Life 1 Year
    Data Memory 131071/Channel
    Humidity 0 to 95%
    Product Type Humidity and Temperature Datalogger
    For Use With (Application) Remote data logging, warehouse monitoring, HVAC, museum monitoring, implement HACCP programs, refrigeration
    Material Anodized Aluminum
    Temperature Resolution 0.1°C
    Temperature Range (Metric) -20° to +60°C
    Temperature (Metric) Operating -20° to +60°C
    Operating Temperature (English) -4° to 140°F
    Temperature Sensor Internal semiconductor
    Weight (English) 16 oz.
    Weight (Metric) 440g
    Model RHTEMP2000
    Includes Lithium battery, status indicators, wall mounted power adapter, NIST certifications
    Calibration Digital calibration
    Certifications/Compliance CE, NIST
    Accuracy (Temperature) ±0.5°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit