Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ RHTemp2000™ Temperature and Humidity Logger

Large, backlit, LCD display

Manufacturer:  MadgeTech IncSupplier Diversity Partner RHTEMP2000

 View more versions of this product

Catalog No. 15-060-012

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Requires : Interface cable

Specifications Description & Specifications

Specifications

-20° to +60°C
Lithium battery, status indicators, wall mounted power adapter
CE
9V Lithium
131071/Channel
Humidity and Temperature Datalogger
Anodized Aluminum
-20° to +60°C
Internal semiconductor
440g
RHTEMP2000
Digital calibration
±0.5°C
1 Year
0 to 95%
Remote data logging, warehouse monitoring, HVAC, museum monitoring, implement HACCP programs, refrigeration
0.1°C
-4° to 140°F
16 oz.
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit