MadgeTech™ RTDTEMP2000™ Temperature Recorder Available on GSA/VA Contract for Federal Government customers only.

Ideal for applications requiring instant remote readings of precise temperature

Manufacturer: MadgeTech Inc RTDTEMP2000

 View all options for this product

Catalog No. 15-060-009


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

Required Accessories : Interface Package: IFC200 (recommended) or IFC110; RTD Probe


    Model RTDTEMP2000
    Includes Lithium battery, status indicators, wall mounted power adapter
    Calibration Digital calibration
    Certifications/Compliance CE
    Accuracy (Temperature) ±0.05°C (-200°C to 260°C), ±0.3°C (260°C to 850°C)
    Battery Type 9V Lithium
    Battery Life 1 Year
    Data Memory 174762/Channel
    Humidity 0 to 95%
    Product Type Precision RTD Temperature Datalogger
    For Use With (Application) Precision temperature recording, calibration chamber monitoring, warehouse monitoring, HVAC, museum monitoring
    Display Type LCD
    Material Anodized Aluminum
    Temperature Resolution 0.01°C
    Temperature (Metric) Operating -20° to +60°C
    Operating Temperature (English) -4° to 140°F
    Temperature Sensor 2, 3 or 4 wire 100ohms Platinum RTD (External)
    Weight (English) 16 oz.
    Weight (Metric) 440g

    • User-friendly front panel
    • High-speed downloading
    • Low-battery indicator
    • External Sensor: 2,3, or 4 wire 100 ohms platinum RTD
    • Features an 8-button keypad and large LCD screen
    • Black anodized aluminum

    Available on-screen data includes

    • Statistics for both channels: min, max, average
    • Recording status: start, stop and recording rate
    • Display options: channels shown, units, text size
    • Calibration information: date calibrated, date for recalibration
    • Statistics can be cleared at any time during logging

    Precision Temperature Recording; Curing-ovens and kilns, Calibration chamber monitoring; Food process/HACCP validation; Laboratory and R&D applications; pasteurization; Research & development

  • Description & Specifications
  • Accessories

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit