Madgetech™ Shock101 Tri-Axial Shock Data Logger Available on GSA/VA Contract for Federal Government customers only.

Three-axis shock recorder

Manufacturer: MadgeTech IncSupplier Diversity Partner SHOCK101

 View more versions of this product

Catalog No. 15-060-029

  Check Availability
Add to Cart

    Specifications

    Battery Type 9V Lithium or Alkaline
    Battery Life 7 Days
    Channels Shock (3 axes)
    Data Memory 349525/Axis
    Humidity 0 to 95%
    Product Type Tri-Axial Shock Datalogger
    For Use With (Application) Shipment monitoring, assembly line monitoring, brake testing, fragility testing, laboratory drop testing
    Material Anodized Aluminum
    Temperature (Metric) Operating -20° to +60°C
    Operating Temperature (English) -4° to 140°F
    Weight (English) 12 oz.
    Weight (Metric) 340g
    Model SHOCK101
    Includes Lithium or Alkaline battery
    Calibration Digital calibration
    Certifications/Compliance CE

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit