Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ Shock101 Tri-Axial Shock Data Logger

Three-axis shock recorder

Specifications

Battery Life 7 Days
Battery Type 9V Lithium or Alkaline
Channels Shock (3 axes)
Data Memory 349525/Axis
Calibration Digital calibration
View More Specs

Products 1
Catalog Number Mfr. No. Certifications/Compliance Includes Price Quantity & Availability  
Catalog Number Mfr. No. Certifications/Compliance Includes Price Quantity & Availability  
15-060-029CER
View Documents
MadgeTech™
SHOCK101CERT
CE, NIST Lithium or Alkaline battery, NIST calibration certificate This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Specifically designed for documenting dynamic environments such as moving vehicles, trucks, containers, ships, etc. Also valuable in characterizing environments such as production and assembly lines of delicate equipment, IC fabrication, communications and computer components. This is an all-in-one compact, portable, easy-to-use device that will measure and record data for up to 349,525 measurements per axis.

  • High speed, battery powered, stand alone, tri-axial shock data logger
  • Continuously samples at 512Hz and at the user-specified reading interval, writes the peak acceleration (g force) to memory
  • The storage medium is nonvolatile solid state memory, providing maximum data security even if the battery becomes discharged
  • Data may be displayed for the three axes, as well as a calculated vector sum to provide overall acceleration/shock of the equipment or shipment being monitored
  • MadgeTech software also provides a summary of statistics for average, minimum and maximum shock values
  • Available in four ranges: ±5g, ±50g, ±100g and ±250g
Specifications:
  • Memory: 349,525/axis
  • Reading Rate: 1.953 millisecond (512Hz)
  • Baud Rate: 115,200
  • Channels: Shock (3 axes)
  • Battery Life: 7 days typical
  • Material: Anodized aluminum
  • Dimensions: 3.5 x 4.4 x 1 in. (8.9 x 11.2 x 2.6cm)
  • Operating Environment: -20~+60°C, 0~95% RH noncondensing
  • Required Interface Package: IFC200 (Cat. No. 15-060-036)

Compliance

CE approved

Specifications

Specifications

7 Days
Shock (3 axes)
Digital calibration
Shipment monitoring, assembly line monitoring, brake testing, fragility testing, laboratory drop testing
Anodized Aluminum
-4° to 140°F
12 oz.
9V Lithium or Alkaline
349525/Axis
Tri-Axial Shock Datalogger
0 to 95%
SHOCK101
-20° to +60°C
340g
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit