Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ SVR101 Spectral Vibration Data Logger

Three-axis spectral vibration data logger

Manufacturer:  MadgeTech™ SVR101CERT

 View more versions of this product

Catalog No. 15-060-030CER


Add to cart

Description

Description

Self-contained data logger engineered to measure and record data of accelerations for spectral analysis of vibration and peaks. From transportation to automotive design, motor failure detection to mechanical resonance, the SVR101 can go to remote places, operate from battery, and store data in nonvolatile memory

  • Records and time-tags three-axis vibrations and peaks to provide a history of shock/vibration conditions
  • Measures and computes real-time spectral data using an FFT (Fast Fourier Transform) from 0 to 128 Hertz
  • To make efficient use of memory, device only takes data when the user preset trigger level is exceeded
  • Minimum sampling rate is 2 seconds; can display peak X, Y, and Z shock data, vector sum for data evaluated, up to 4 hours
  • Critical instrument for quantifying and understanding vibrations and shocks in many applications
Specifications
  • Memory: 16Mbit (3,971 samples)
  • Reading Rate: 256Hz (decimated~128Hz)
  • Baud Rate: 115,200
  • Battery Life: 60 hours typical (9V lithium)
  • Material: Anodized aluminum
  • Dimensions: 3.5 x 4.4 x 1 in. (8.9 x 11.2 x 2.6cm)
  • Operating Environment: -20~+60°C, 0~95% RH noncondensing
  • Required Interface Package: IFC200 (Cat. No. 15-060-036)
  • Range: ±50g
  • Accuracy: ±1g
  • Resolution: 0.05g

Ideal for endurance testing, machinery failure detection, and vehicle vibration monitoring.

Compliance

CE approved.

Specifications

Specifications

SVR101
Digital calibration
9V
16MB
Spectral Vibration Datalogger
Anodized Aluminum
-4° to 140°F
340g
Battery, NIST calibration certificate
CE, NIST
60 hr.
0 to 95%
Machinery failure detection, detect mechanical resonances, endurance testing, wind resonance on structures and supports, vehicle vibration
-20° to +60°C
12 oz.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit