MadgeTech™ TCTEMP2000™ Temperature Datalogger

Ideal for applications requiring instant remote readings of temperature

Manufacturer: MadgeTech IncSupplier Diversity Partner TCTEMP2000CERT

 View more versions of this product

Catalog No. 15-060-008CER

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


Required Accessories : Interface Package: IFC200 (recommended) or IFC110

    Specifications

    Battery Type 9V Lithium
    For Use With (Application) HVAC applications, oven profiling, HACCP program implementation, process verification and validation, warehouse monitoring, museum and laboratory monitoring
    Temperature Range (Metric) -20° to +60°C
    Weight (Metric) 440g
    Calibration Digital calibration
    Accuracy (Temperature) ±0.5°C (0 to 50°C)
    Battery Life 1 Year
    Data Memory 131071/Channel
    Humidity 0 to 95%
    Product Type Thermocouple Temperature Datalogger
    Material Anodized Aluminum
    Temperature Resolution 0.1°C
    Temperature (Metric) Operating -20° to +60°C
    Operating Temperature (English) -4° to 140°F
    Temperature Sensor Semiconductor
    Weight (English) 16 oz.
    Model TCTEMP2000
    Includes Lithium battery, LCD screen, 8 button keypad, wall mounted power adapter, status indicator, NIST certification
    Certifications/Compliance CE, NIST

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit