MadgeTech™ TCTEMP2000™ Temperature Datalogger Available on GSA/VA Contract for Federal Government customers only.

Ideal for applications requiring instant remote readings of temperature

Manufacturer: MadgeTech IncSupplier Diversity Partner TCTEMP2000

 View more versions of this product

Catalog No. 15-060-008

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


Required Accessories : Interface Package: IFC200 (recommended) or IFC110

    Specifications

    Battery Type 9V Lithium
    Battery Life 1 Year
    Humidity 0 to 95%
    For Use With (Application) HVAC applications, oven profiling, HACCP program implementation, process verification and validation, warehouse monitoring, museum and laboratory monitoring
    Display Type LCD
    Material Anodized Aluminum
    Temperature Range (Metric) -20° to +60°C
    Temperature (Metric) Operating -20° to +60°C
    Weight (Metric) 440g
    Model TCTEMP2000
    Calibration Digital calibration
    Certifications/Compliance CE
    Data Memory 131071/Channel
    Product Type Thermocouple Temperature Datalogger
    Temperature Resolution 0.1°C
    Operating Temperature (English) -4° to 140°F
    Temperature Sensor Semiconductor
    Weight (English) 16 oz.
    Includes Lithium battery, LCD screen, 8 button keypad, wall mounted power adapter, status indicator
    Accuracy (Temperature) ±0.5°C (0 to 50°C)

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit