Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ ThermoVault™ Oven-Temperature Datalogger

Used for thermal profiling of ovens

Manufacturer:  MadgeTech™ THERMOVAULTCERT

 View more versions of this product

Catalog No. 15-060-019CER

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: TC101A Thermocouple based Temperature Data Logger with screw terminal, Thermally insulated enclosure, and Type K thermocouple probe.

Requires : USB Interface Cable (Cat. No. 15-060-036)

Description

Description

Thermally insulated, battery powered, stand alone, thermocouple based temperature datalogger used for the thermal profiling of ovens. Records temperature data inside an oven to be later downloaded from to the user's PC.

  • Measures and records data for up to 500,000 measurements per channel
  • Can withstand oven temperature of up to 572°F for up to 15 minutes when properly sealed
  • Real time clock ensures that all data is time and date stamped
  • Storage medium is nonvolatile solid-state memory, providing maximum data security even if battery becomes discharged
  • Device can be started and stopped directly from your computer; small size allows it to fit almost anywhere
  • Data retrieval is quick and easy; simply plug it into USB port and user-friendly software does the rest
General Specifications:
  • Memory: 500,000 readings; software configurable memory wrap; 250,000 readings in multiple start/stop mode
  • Reading Rate:    1 reading every second to one every 12 hours
  • Baud Rate: 115,200
  • Cold Junction Compensation: Automatic
  • Channels: 1 internal, 1 remote
  • LED Indicators: Red, Green
  • Battery Life: 10 years typical at a 15 min. reading rate and ambient temps. (25°C)
  • Material: 304 stainless steel w/ PTFE insulation
  • Dimensions: 4.8 x 4.8 x 2.5 in. (12.2 x 12.2 x 6.5cm)
  • Operating Environment: 0~95% RH noncondensing
  • Required Interface Package: USB Interface Cable (Cat. No. 15-060-036)
    
Temperature:
  • Internal Channel Temperature Sensor: Semiconductor
  • Internal Channel Temperature Resolution: 0.1°C
  • Internal Channel Temperature Calibrated Accuracy: ±0.25°C
  • Remote Channel Temperature Sensor: Thermocouple Types J, K, T, E, R, S, B, N
  • Remote Channel Temperature Range/Resolution/Accuracy:     Thermocouple Dependent

Extreme temperature monitoring, Oven profiling, Powder coating cure ovens, Wet coating cure ovens, Conveyor ovens, Food processing.

Specifications

Specifications

10 Years
500000 Readings
THERMOVAULT
Digital calibration
±0.25°C
ThermoVault Data Logging Kit
Stainless Steel
-40° to 80°C
3.5 lb.
3.6V Lithium
-40° to 80°C
Lithium battery, TC101A thermocouple based temperature datalogger with screw terminal, thermally insulated enclosure, NIST calibration certificate
NIST
0 to 95%
Extreme temperature monitoring, oven profiling, powder coating cure ovens, food processing
0.1°C
-40° to 176°F
1590g
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit