Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ TransiTemp II Cold Chain Temperature Datalogger

Affordable, splash-resistant temperature datalogger

Manufacturer:  MadgeTech IncSupplier Diversity Partner TRANSITEMPIICERT

 View more versions of this product

Catalog No. 15-060-017CER


  Check Availability
Add to cart

Requires : Software package/docking station (Cat. No. 15-060-038)

Specifications Description & Specifications

Specifications

-40° to 80°C
3 Status LED indicators, Lithium coin cell, NIST calibration certificate
CE, NIST
1 Year at 25°C
0 to 100%
For monitoring and recording the temperature of all types of perishable products, including food items and medical/pharmaceutical goods, both in storage and in transit
0.1°C
Semiconductor
0.04kg
TRANSITEMP-II-CERT
Digital calibration
3.6V Lithium
32767 Readings
Cold Chain Temperature Datalogger
ABS Plastic
-40° to 80°C
1.4 oz.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit