Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ TransiTempII-RH™ Temperature and Humidity Datalogger

Ideal for monitoring and recording the temperature and humidity of products during storage and shipping

Manufacturer:  MadgeTech™ TRANSITEMPIIRH

 View more versions of this product

Catalog No. 15-060-018

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Requires : USB Docking Station (Cat. No. 15-060-038).

Description

Description

No external probes are required to achieve its high performance as both the temperature and humidity sensors are internal to the device. It has a humidity resolution of 0.1% RH and typical accuracy of ±3.5% RH at 25°C.

  • Stand alone, rugged datalogger can record up to 16,383 readings per channel
  • Equipped with three status LED indicators (red, green, yellow)
  • Can be programmed through software to start immediately, delay start for up to 30 days, or start using magnetic switch
  • With MadgeTech datalogger software, the data can be displayed with a variety of different configurable options
  • Users can view temperature data in degrees Celsius, Fahrenheit, Kelvin or Rankine
  • Humidity readings can be displayed in % RH, water vapor concentration or even dew point
  • For additional analysis, data can be easily exported to MS Excel™
General Specifications:
  • Memory: 16,383 readings per channel
  • Reading Rate: 5 seconds up to 30 minutes
  • Baud Rate: 38,400
  • LED Indicators: Red, Yellow, and Green
  • Push-Button Start: Yes
  • Battery Life: One year typical
  • Material: ABS plastic, white, polycarbonate labeling
  • Dimensions: 3.3 x 2.1 x 0.4 in. (8.3 x 5.4 x 1.1cm)
  • Operating Environment: -40∽+80°C, 0∽100% RH noncondensing
  • Required Interface Package: USB Docking Station (Cat. No. 15-060-038)
Temperature:
  • Temperature Sensor: Semiconductor
  • Temperature Range: -40 to +80°C
  • Temperature Resolution: 0.1°C
  • Temperature Calibrated Accuracy: ±0.5°C (-10 to +40°C)
Humidity:
  • Humidity Sensor: Capacitive Polymer
  • Humidity Range: 0∽100% RH
  • Humidity Resolution: 0.1% RH
  • Humidity Calibrated Accuracy: ±5% RH (±3.5% RH typical at 25°C) from 20 to 80% RH, +10 to 40°C

Implement HACCP programs, Cold chain monitoring, Warehouse monitoring, Verify products are stored and shipped safely, Monitor refrigerated cars, Medical and pharmaceutical, Laboratory, Research and development.

Compliance

Approved for carriage on Delta™ Mainline Flight.

Specifications

Specifications

1 Year at 25°C
16383/Channel
TRANSITEMP-II-RH
Digital calibration
0 to 95%
For monitoring and recording the temperature and humidity of products during storage and shipping
0.1°C
Semiconductor
0.04kg
3.6V Lithium
-40° to 80°C
LED indicators
CE
Low Cost Temperature and Humidity Datalogger
ABS Plastic
-40° to 80°C
1.4 oz.
SDS
Documents
Product Certifications
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit