MadgeTech™ TransiTempII-RH™ Temperature and Humidity Datalogger

Ideal for monitoring and recording the temperature and humidity of products during storage and shipping

Manufacturer: MadgeTech IncSupplier Diversity Partner TRANSITEMPIIRHCERT

 View more versions of this product

Catalog No. 15-060-018CER

  Check Availability
Add to Cart

Required Accessories : USB Docking Station (Cat. No. 15-060-038).

    Specifications

    Battery Type 3.6V Lithium
    Temperature Range (Metric) -40° to 80°C
    Temperature (Metric) Operating -40° to 80°C
    Weight (Metric) 0.04kg
    Model TRANSITEMP-II-RH-CERT
    Battery Life 1 Year at 25°C
    Data Memory 16383/Channel
    Humidity 0 to 95%
    Product Type Low Cost Temperature and Humidity Datalogger
    For Use With (Application) For monitoring and recording the temperature and humidity of products during storage and shipping
    Material ABS Plastic
    Temperature Resolution 0.1°C
    Temperature Sensor Semiconductor
    Weight (English) 1.4 oz.
    Includes LED indicators, NIST calibration certificate
    Calibration Digital calibration
    Certifications/Compliance CE, NIST

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit