Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ UltraShock Temperature, Humidity, Pressure and Shock Data Logger

Temperature, pressure, humidity, and tri-axial shock data logger

$926.00

Specifications

Battery Life 7 Days
Battery Type 9V Lithium or Alkaline
Data Memory 174762/Channel
Calibration Digital calibration
Product Type Temperature, Humidity, Pressure and Tri-Axial Shock Datalogger
View More Specs

Products 2
Catalog Number Mfr. No. Certifications/Compliance Price Quantity & Availability  
Catalog Number Mfr. No. Certifications/Compliance Price Quantity & Availability  
15-060-031
Accessories View Documents
MadgeTech™
ULTRASHOCK
CE
Each for $926.00
Add to cart
 
15-060-031CER
View Documents
MadgeTech™
ULTRASHOCKCERT
CE, NIST This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Measures and records data for temperature, pressure and humidity at user selectable reading rates, while shock/acceleration data is sampled at 512Hz and at the user-specified reading rate, writes the peak acceleration (g force) to memory.

  • Battery powered, stand alone data logger
  • Compact, portable, easy to use device measures and records data for up to 174,762 measurements per channel
  • Storage medium is nonvolatile solid-state memory, providing maximum data security even if battery becomes discharged
  • Device can be started and stopped directly from your computer and its small size allows it to fit almost anywhere
  • UltraShock makes data retrieval quick and easy; simply plug into USB port and user-friendly software does the rest
  • Available in four ranges: ±5g, ±50g, ±100g and ±250g
Specifications
  • Memory: 174,762/channel
  • Reading Rate (Shock): 64Hz up to 5 minutes
  • Reading Rate (Temp, Pressure, Humidity): Approx. every 2 sec. for intervals shorter than 2 sec.
  • Baud Rate: 115,200 bps
  • Battery Life: 7 days typical
  • Material: Anodized aluminum
  • Dimensions: 3.5 x 4.4 x 1.1 in. (8.9 x 11.2 x 2.8cm)
  • Operating Environment: -20~+60°C, 0~95%RH noncondensing
  • Required Interface Package: IFC200 (Cat. No. 15-060-036)

Specifically designed for documenting dynamic environments such as moving vehicles, trucks, containers, ships, etc. Also valuable in characterizing environments such as production and assembly lines of delicate electronics, IC fabrication, communications and computer components.

Specifications

Specifications

7 Days
174762/Channel
Temperature, Humidity, Pressure and Tri-Axial Shock Datalogger
0 to 95%
Anodized Aluminum
-20° to +60°C
Semiconductor
0.34kg
9V Lithium or Alkaline
Digital calibration
To measure and record data for temperature, pressure and humidity at selected reading rates, while shock/acceleration data is sampled at 512Hz and at the selected reading rate
Battery
ULTRASHOCK
0.1°C
12 oz.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit