Madgetech™ UltraShock Temperature, Humidity, Pressure and Shock Data Logger

Temperature, pressure, humidity, and tri-axial shock data logger

Manufacturer: MadgeTech IncSupplier Diversity Partner ULTRASHOCKCERT

 View more versions of this product

Catalog No. 15-060-031CER

  Check Availability
Add to Cart

    Specifications

    Battery Type 9V Lithium or Alkaline
    Battery Life 7 Days
    Data Memory 174762/Channel
    Humidity 0 to 95%
    Material Anodized Aluminum
    Temperature Range (Metric) -20° to +60°C
    Temperature (Metric) Operating -20° to +60°C
    Temperature Sensor Semiconductor
    Weight (Metric) 0.34kg
    Product Type Temperature, Humidity, Pressure and Tri-Axial Shock Datalogger
    For Use With (Application) To measure and record data for temperature, pressure and humidity at selected reading rates, while shock/acceleration data is sampled at 512Hz and at the selected reading rate
    Temperature Resolution 0.1°C
    Weight (English) 12 oz.
    Model ULTRASHOCK
    Includes Battery
    Calibration Digital calibration
    Certifications/Compliance CE, NIST

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit