Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Magid™ CleanMaster 7402 Nylon Tricot Gloves - 10 in.
Click to view available options
Size:
Medium
Large
X-Large
Description
- Two-piece nylon tricot glove
- Low linting for minimal product contamination
- Inset thumb improves fit and comfort
- Color-coded hem for easy matching
- Reversible pattern
- Hemmed cuff
Specifications
Construction | Cut & Sewn |
Coating Material | Uncoated |
Color | White |
Hand | Ambidextrous |
Material | Nylon |
Size | X-Large |
Style | Reversible |
For Use With (Application) | Cleanroom, Paint, and Electronics Projects |
Glove Cuff Style | Open |
Series | 7402 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction