Learn More
Fisherbrand™ Male Rotating Luer Lock and Nut Assembly with 1/16 in. ID - CrystalVu - QC

Superior single barb technology that provides a leak-proof seal. Ideal with flexible tubing. Nut and body are locked and rotate as a single unit. Precision engineered for smooth positive sealing. Color nut for easy recognition. This standard luer is ISO 80369-7 compliant.
$100.91
Specifications
Product Type | Rotating Luer Lock |
---|---|
Certifications/Compliance | Compliance Certificates Available |
Description | Class 7 Cleanroom Manufactured |
Material | CrystalVu™ (CVU) |
For Use With (Application) | Tubing connections; Medical device input/output ports; Drug and fluid transfer lines |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
01-000-234
![]() |
Lime Green |
Pack of 100 for $100.91
|
|
||||||
01-000-233
![]() |
Berry Blue | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||||
01-000-235
![]() |
Natural | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||||
01-000-237
![]() |
Rose Red | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||||
01-000-236
![]() |
Orange | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||||
01-000-238
![]() |
Violet Purple | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||||
01-000-239
![]() |
Yellow | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||||
Description
- Single & Multi Use Applications
- PVC-Free
- ISO 80369-7 Compliant
- Superior Single Barb Design
- USP Class VI Compliant
- USP 661, USP81, USP 88
- RoHS Compliant
- Gamma Stable
- Animal Derivative Free
- Lot Traceable
Warranty and Services
Replacement if not satisfied. 12 Month return Policy.
Specifications
Rotating Luer Lock | |
Class 7 Cleanroom Manufactured | |
Tubing connections; Medical device input/output ports; Drug and fluid transfer lines | |
Out of direct sunlight, >20°F <100°F |
Compliance Certificates Available | |
CrystalVu™ (CVU) | |
100 Pack |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.