Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Male Slip Luer with 3/32 in. ID - Natural Nylon - QC
Superior single barb technology that provides a leak-proof seal. Ideal with flexible tubing. Precision engineered for smooth positive sealing. This standard luer is ISO 80369-7 compliant.
Description
- Single & Multi Use Applications
- PVC-Free
- ISO 80369-7 Compliant
- Superior Single Barb Design
- USP Class VI Compliant
- USP 661, USP81, USP 88
- RoHS Compliant
- Gamma Stable
- Animal Derivative Free
- Lot Traceable
Warranty and Services
Replacement if not satisfied. 12 Month return Policy.
Specifications
Natural | |
Class 7 Cleanroom Manufactured | |
Luer | |
100 Pack |
Compliance Certificates Available | |
Natural Nylon | |
Tubing connections; Medical device input/output ports; Drug and fluid transfer lines | |
Out of direct sunlight, >20°F <100°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title