Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ AdvanTech™ StanSolv™ A-10CR Nitrile Gloves

Catalog Number 113927E
Click to view available options
Size:
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Z-pattern grip nitrile gloves are used for semiconductor wet processes using solvent-based strippers, etchants, and cleaners. Also used for handling cleanroom and clean process acids, caustics and solvents in ISO 4/Class 100 environment.

Ideal for polysilicone handling, pure chemicals manufacturing, solvents handling and chemical mixing and handling.

  • Outperform natural rubber gloves with organic solvents and caustics commonly used in electronics
  • Offer excellent resistance to cuts, punctures, and abrasions
  • Unique “Z” pattern embossed grip for secure handling of wet or dry objects
  • Hand specific
  • Thickness: 11mil
  • Length: 13 in. (33cm)
  • Green

Cleanroom Class Class 10 (ISO 4)
Color Green
Laboratory/Cleanroom Use Yes
Latex Free Yes
Material Nitrile
Size 11
Thickness (English) 11 mil
Length (English) 13 in.
Length (Metric) 33 cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit