Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ AdvanTech TRIonic™ Orange Tripolymer Controlled Environment Gloves, Pair Packed
Click to view available options
Size:
7
8
9
10
11
Description
Orange, powder free gloves are packaged in pairs and feature a diamond grip pattern. Tripolymer blend of nitrile, neoprene, and natural rubber provide comfort and durability with chemical and abrasion resistance. Recommended for Class 10/ ISO Class 4 critical environments.
- Tripolymer blend (nitrile, neoprene and natural rubber) ideal for applications with aggressive chemicals
- Natural rubber protein levels test below detection
- Strong and durable; highly resistant to tears, snags, cuts
- Pigmented with a diamond grip
- Unlined and 20 mil thick, flat-cuffed
- Orange-pigmented gloves fit snugly over sleeves to protect forearm
- Tapered flat cuffs
- Raised diamond grip
- 14 in. (35.6 cm) long
Specifications
Certifications/Compliance | ASTM D3577, ASTM F739, ASTM D471, 21 CFR 170-199 |
Certifications/Compliance (Europe) | EN 388:2016, EN ISO 374-1:2016, EN ISO 374-5:2016 |
Cleanroom Class | Class 10 (ISO 4) |
Color | Orange |
Exterior Finish | Fully Textured |
Latex Free | No |
Material | Tripolymer |
Size | 10 |
Sterility | Non-sterile |
Thickness (English) | 20 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction